RIVETED ROLLER CHAIN,10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIVETED ROLLER CHAIN,10 FEET

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YHA2
  • Mfr. Model # 1YHA2
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.07 lbs

Technical Specs

  • Item Riveted Roller Chain
  • Includes One Connecting Link
  • Temp. Range 15 to 300F
  • Lubrication SAE 10 to SAE 50
  • Pin Type Riveted
  • Standards American National Standards Institute (ANSI)
  • Inside Pin Dia. 0.225"
  • Pin Length 0.953"
  • Roller Bushing Width 0.460"
  • Roller Link Plate Height 0.634"
  • Pin Link Plate Thickness 0.070"
  • Rivet End to Center Line 0.433"
  • Outside Pin Dia. 0.225"
  • Connecting End to Center Line 0.520"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list