Skip Content
RIVETED ROLLER CHAIN,10 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVETED ROLLER CHAIN,10 FEET

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YGT7
  • Mfr. Model # 1YGT7
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Technical Specs

  • Includes One Connecting Link
  • Item Riveted Roller Chain
  • Material Steel
  • Temp. Range 15 to 300F
  • ANSI Chain Size 80H
  • Lubrication SAE 10 to SAE 50
  • Pin Type Riveted
  • Lacing -
  • Length 10 ft.
  • Tensile Strength 17,640 lb.
  • Standards American National Standards Institute (ANSI)
  • Chain Type Heavy Series
  • Pitch 1"
  • Overall Width 1.543"
  • Inside Pin Dia. 0.312"
  • Roller Dia. 0.625"
  • Pin Length 1.543"
  • Roller Bushing Width 0.625"
  • Max. Allowable Load 3,630 lbs.
  • Roller Link Plate Height 0.949"
  • Outside Pin Dia. 0.312"
  • Pin Link Plate Thickness 0.156"
  • Rivet End to Center Line 0.720"
  • Connecting End to Center Line 0.823"
  • Number of Strands Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list