Skip Content
Discontinued with Replacement
RIVET STL/STL MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET STL/STL MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPSD816BS203
  • Mfr. Model # SD816BS203
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs
Suggested Replacement Product
RIVET STL/STL MAND O-E DOME

Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Grip Range 0.876 to 1.000"
  • Hole Size 0.257 to 0.261"
  • Tensile Strength (Lb.) 1505
  • Core -
  • Mandrel Material Steel
  • Head Height 0.069"
  • Head Dia. 0.500"
  • Single Shear Strength (Lbs.) 1245
  • Rivet Length 1.225"
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Style Blind Rivet
  • Rivet Body Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list