Skip Content
Discontinued with Replacement
RIVET STL/STL MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET STL/STL MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPSD614BS200
  • Mfr. Model # SD614BS200
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.36 lbs
Suggested Replacement Product
RIVET STL/STL MAND O-E DOME

Price: NA

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Hole Size 0.192 to 0.196"
  • Tensile Strength (Lb.) 815
  • Core -
  • Grip Range 0.751 to0 .875"
  • Mandrel Material Steel
  • Head Height 0.051"
  • Head Dia. 0.375"
  • Single Shear Strength (Lbs.) 590
  • Rivet Length 1.050"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Head Style Domed
  • Rivet Body Material Steel
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list