RIVET STL/STL MAND C/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RIVET STL/STL MAND C/S

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPSK44BS201
  • Mfr. Model # SK44BS201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.188 to 0.250"
  • Drill Size #30
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 700
  • Core -
  • Mandrel Material Steel
  • Head Height 0.030"
  • Head Dia. 0.220"
  • Single Shear Strength (Lbs.) 550
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.375"
  • Rivet Style Blind Rivet
  • Rivet Head Style Countersunk
  • Rivet Body Material Steel
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list