Discontinued with Replacement
RIVET ST ST/ST ST MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIVET ST ST/ST ST MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPSSD43SSBSLF201
  • Mfr. Model # SSD43SSBSLF201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs
Suggested Replacement Product
RIVET ST ST/ST ST MAND O-E DOME

Your Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.126 to 0.187"
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 700
  • Core -
  • Mandrel Material Stainless Steel
  • Head Dia. 0.250"
  • Head Height 0.036"
  • Single Shear Strength (Lbs.) 550
  • Rivet Length 0.313"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Head Style Large Flanged
  • Rivet Style Blind Rivet
  • Rivet Body Material Stainless Steel
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list