Skip Content
Discontinued with Replacement
RIVET ST ST/ST ST MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ST ST/ST ST MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPSSD42SSBSLF201
  • Mfr. Model # SSD42SSBSLF201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs
Suggested Replacement Product
RIVET ST ST/ST ST MAND O-E DOME

Price: NA

Technical Specs

  • Grip Range 0.063 to 0.125"
  • Item Blind Rivet
  • Drill Size #30
  • Tensile Strength (Lb.) 700
  • Hole Size 0.129 to 0.133"
  • Mandrel Material Stainless Steel
  • Core -
  • Single Shear Strength (Lbs.) 550
  • Head Dia. 0.250"
  • Rivet Length 0.250"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.036"
  • Rivet Head Style Large Flanged
  • Blind Rivet Type Open End
  • Rivet Body Material Stainless Steel
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list