Skip Content
Discontinued with Replacement
RIVET ST ST/ST ST MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ST ST/ST ST MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPSSD41SSBS201
  • Mfr. Model # SSD41SSBS201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs
Suggested Replacement Product
RIVET ST ST/ST ST MAND O-E DOME

Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.032 to 0.062"
  • Hole Size 0.129 to 0.133"
  • Core -
  • Mandrel Material Stainless Steel
  • Tensile Strength (Lb.) 700
  • Head Dia. 0.250"
  • Single Shear Strength (Lbs.) 550
  • Head Height 0.036"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.188"
  • Rivet Style Blind Rivet
  • Rivet Body Material Stainless Steel
  • Rivet Head Style Domed
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list