Skip Content
Discontinued with Replacement
RIVET S/S /ST.ST MAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET S/S /ST.ST MAND

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPSSK43SSBS201
  • Mfr. Model # SSK43SSBS201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs
Suggested Replacement Product
RIVET S/S /ST.ST MAND

Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.126 to 0.187"
  • Hole Size 0.129 to 0.133"
  • Mandrel Material Stainless Steel
  • Tensile Strength (Lb.) 700
  • Core -
  • Single Shear Strength (Lbs.) 550
  • Head Height 0.030"
  • Head Dia. 0.220"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.313"
  • Rivet Head Style Countersunk
  • Rivet Body Material Stainless Steel
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list