Skip Content
RIVET NUT,KNURLED,ZINC,3/8-16X0.830 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET NUT,KNURLED,ZINC,3/8-16X0.830

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNN1
  • Mfr. Model # 5NNN1
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Rivet Nut
  • Application Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
  • Length 0.808"
  • Grip Range 0.150 to 0.312"
  • Drill Size 17/32"
  • Hole Size 0.530"
  • Head Dia. 0.685"
  • Head Height 0.070"
  • Flange Dia. 0.685"
  • Body Dia. 0.530"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list