Skip Content
RIVET NUT,KNURLED,3/8-16X0.805,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVET NUT,KNURLED,3/8-16X0.805,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNN3
  • Mfr. Model # 5NNN3
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Rivet Nut
  • Application Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
  • Length 0.805"
  • Grip Range 0.150 to 0.312"
  • Hole Size 0.531"
  • Drill Size 17/32"
  • Flange Dia. 0.685"
  • Head Dia. 0.685"
  • Head Height 0.042"
  • Body Dia. 0.530"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list