Skip Content
RIVET NUT,KNURLED,10-32X0.488,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVET NUT,KNURLED,10-32X0.488,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNN0
  • Mfr. Model # 5NNN0
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Plain
  • Item Rivet Nut
  • Application Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
  • Length 0.488"
  • Package Quantity 100
  • Drill Size 19/64"
  • Thread Size 10-32
  • Material Aluminum
  • Grip Range 0.020 to 0.130"
  • Hole Size 0.296"
  • Nut Type Knurled Flanged
  • Flange Dia. 0.417"
  • Head Height 0.037"
  • Head Dia. 0.417"
  • Body Dia. 0.295"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List