Skip Content
RIVET NUT,FLUSH,ZINC,5/16-18X0.712, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVET NUT,FLUSH,ZINC,5/16-18X0.712,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNK1
  • Mfr. Model # 5NNK1
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
  • Length 0.670"
  • Item Rivet Nut
  • Drill Size 1/2"
  • Grip Range 0.030 to 0.165"
  • Flange Dia. 0.560"
  • Body Dia. 0.499"
  • Head Dia. 0.560"
  • Hole Size 0.500"
  • Head Height 0.022"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list