RIVET NUT,FLUSH,ALUM,6-23 X 0.403,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIVET NUT,FLUSH,ALUM,6-23 X 0.403,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNH8
  • Mfr. Model # 5NNH8
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
  • Length 0.423"
  • Item Rivet Nut
  • Grip Range 0.020 to 0.080"
  • Drill Size 1/4"
  • Hole Size 0.250"
  • Body Dia. 0.249"
  • Flange Dia. 0.295"
  • Head Dia. 0.295"
  • Head Height 0.018"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list