Skip Content
RIVET NUT,FLANGED,ALUM,10-24X0.531, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVET NUT,FLANGED,ALUM,10-24X0.531,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNJ2
  • Mfr. Model # 5NNJ2
  • UNSPSC # 31161714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Application Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
  • Finish Plain
  • Item Rivet Nut
  • Length 0.531"
  • Material Aluminum
  • Thread Size 10-24
  • Drill Size 1/4"
  • Package Quantity 100
  • Grip Range 0.010 to 0.080"
  • Hole Size 0.250"
  • Nut Type Flanged
  • Flange Dia. 0.406"
  • Head Height 0.038"
  • Body Dia. 0.250"
  • Head Dia. 0.406"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List