Skip Content
RIVET EXTRA LEVEL FEATHERDECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET EXTRA LEVEL FEATHERDECK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKRL3624F-RR-HT
  • Mfr. Model # FKRL3624F-RR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.8 lbs

Product Details

Extra level for Fort Knox shelving unit. 36 inch Rivetwell extra level with FeatherDeck.

Technical Specs

  • Colour Red
  • Finish Textured Powder Coat
  • Depth 24"
  • Height 2-3/4"
  • Item 36" with FeatherDeck
  • Includes (4) Beams and Decking
  • Material Cold Rolled Steel/Corrugated Plastic
  • Width 36"
  • Shelf Capacity 300 lbs.
  • Assembly Assembled
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List