Skip Content
RIVET CUTTER CHISEL,0.401 IN.,5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIVET CUTTER CHISEL,0.401 IN.,5-3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MHE8
  • Mfr. Model # 4MHE8
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 2769
  • Shipping Weight 0.3 lbs

Product Details

Rivet Cutter Chisel, Shank Size 0.401 In., Shank Shape Round, Overall Length 5-3/4 In., Collar Type Round, Alloy Steel

Technical Specs

  • Material Alloy Steel
  • Item Rivet Cutter Chisel
  • Overall Length 5-3/4"
  • Shank Shape Round
  • Shank Size 0.401"
  • Collar Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list