!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RIVET COPPER/STL MAND O-E DOME

RIVET COPPER/STL MAND O-E DOME

POP

RIVET COPPER/STL MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET COPPER/STL MAND O-E DOME

RIVET COPPER/STL MAND O-E DOME

POP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # POPCD42BS201
  • Mfr. Model # CD42BS201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Head Dia. 0.220"
  • Hole Size 0.129 to 0.133"
  • Rivet Body Material Copper
  • Rivet Head Style Domed
  • Single Shear Strength (Lbs.) 155
  • Blind Rivet Type Open End
  • Grip Range 0.063 to 0.125"
  • Head Height 0.030"
  • Mandrel Material Steel
  • Rivet Dia. 1/8 (0.125) in
  • Rivet Length 0.250"
  • Tensile Strength (Lb.) 235

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list