Skip Content
RIVET ALUM/STL MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RIVET ALUM/STL MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD84BS203
  • Mfr. Model # AD84BS203
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

Open-end POP rivets, when set, resemble conventional tubular rivets. However unlike tubular rivets, the mandrel head is retained within the body of the Open-end POP rivet. Note: Last 3 digits of the item number indicate the package quantity.

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.063" - 0.250"
  • Drill Size F
  • Hole Size 0.257 - 0.261"
  • Tensile Strength (Lb.) 750
  • Mandrel Material Steel
  • Head Dia. 0.500"
  • Single Shear Strength (Lbs.) 600
  • Rivet Dia. 1/4"
  • Rivet Length 0.475"
  • Head Height 0.069"
  • Rivet Head Style Domed
  • Rivet Style Blind Rivet
  • Rivet Body Material Aluminum
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list