!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
RIVET ALUM/STL MAND O-E DOME

RIVET ALUM/STL MAND O-E DOME

POP

RIVET ALUM/STL MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET ALUM/STL MAND O-E DOME

RIVET ALUM/STL MAND O-E DOME

POP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # POPAD54BS201
  • Mfr. Model # AD54BS201
  • UNSPSC # 31162204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
RIVET ALUM/STL MAND O-E DOME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.69 per 1000

EHC: EHC :

Product Details

Open-end POP rivets, when set, resemble conventional tubular rivets. However unlike tubular rivets, the mandrel head is retained within the body of the Open-end POP rivet. Note: Last 3 digits of the item number indicate the package quantity.

Technical Specs

  • Item Blind Rivet
  • Drill Size #20
  • Head Dia. 0.312"
  • Hole Size 0.160" - 0.164"
  • Rivet Body Material Aluminum
  • Rivet Head Style Domed
  • Single Shear Strength (Lbs.) 225
  • Blind Rivet Type Open End
  • Grip Range 0.188" - 0.250"
  • Head Height 0.043"
  • Mandrel Material Steel
  • Rivet Dia. 5/32 (0.156) in
  • Rivet Length 0.400"
  • Tensile Strength (Lb.) 350

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list