Skip Content
RIVET ALUM/STL MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RIVET ALUM/STL MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD44BSLF201
  • Mfr. Model # AD44BSLF201
  • UNSPSC # 31162204
  • CATALOGUE PAGE # 1068
  • Shipping Weight 1.4 lbs

Product Details

Open-end POP rivets, when set, resemble conventional tubular rivets. However unlike tubular rivets, the mandrel head is retained within the body of the Open-end POP rivet. Note: Last 3 digits of the item number indicate the package quantity.

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.188" - 0.250"
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 235
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 155
  • Head Dia. 0.375"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.040"
  • Rivet Length 0.375"
  • Rivet Head Style Large Flanged
  • Blind Rivet Type Open End
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list