Skip Content
Discontinued with Replacement
RIVET ALUM/STL MAND MULTIGRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/STL MAND MULTIGRP

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD52-54BS201
  • Mfr. Model # AD52-54BS201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs
Suggested Replacement Product
RIVET ALUM/STL MAND MULTIGRP

Price: NA

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.047 to 0.250"
  • Drill Size #20
  • Hole Size 0.160 to 0.173"
  • Mandrel Material Steel
  • Core -
  • Tensile Strength (Lb.) 360
  • Single Shear Strength (Lbs.) 250
  • Head Dia. 0.312"
  • Rivet Length 0.400"
  • Rivet Dia. 5/32 (0.156)"
  • Head Height 0.043"
  • Rivet Body Material Aluminum
  • Rivet Head Style Domed
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list