Skip Content
Discontinued with Replacement
RIVET ALUM/STL MAND MULTIGRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/STL MAND MULTIGRP

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD41-43BS201
  • Mfr. Model # AD41-43BS201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
RIVET ALUM/STL MAND MULTIGRP

Your Price: NA

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.039 to 0.187"
  • Drill Size #30
  • Tensile Strength (Lb.) 220
  • Hole Size 0.129 to 0.142"
  • Core -
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 150
  • Head Dia. 0.250"
  • Rivet Length 0.313"
  • Rivet Dia. 1/8 (0.125)"
  • Head Height 0.036"
  • Rivet Head Style Domed
  • Rivet Style Blind Rivet
  • Rivet Body Material Aluminum
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list