RIVET ALUM/STL MAND CLSED DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RIVET ALUM/STL MAND CLSED DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD84H203
  • Mfr. Model # AD84H203
  • UNSPSC # 31162204
  • CATALOGUE PAGE # 1070
  • Shipping Weight 0.01 lbs

Product Details

Exclusive POP rivet design prevents leakage of vapor or liquid. Provides greater tensile and shear strength than equivalent open-end types. 100% mandrel retention. Note: Last 3 digits of the item number indicate the package quantity.

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Grip Range 0.126" - 0.250"
  • Tensile Strength (Lb.) 1100
  • Hole Size 0.257" - 0.261"
  • Mandrel Material Steel
  • Head Dia. 0.500"
  • Head Height 0.084"
  • Single Shear Strength (Lbs.) 900
  • Rivet Dia. 1/4 (0.250)"
  • Rivet Length 0.485"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Style Closed End Rivet
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list