Skip Content
RIVET ALUM/STL MAND CLSED DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RIVET ALUM/STL MAND CLSED DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD68H200
  • Mfr. Model # AD68H200
  • UNSPSC # 31162204
  • CATALOGUE PAGE # 1070
  • Shipping Weight 0.01 lbs

Product Details

Exclusive POP rivet design prevents leakage of vapor or liquid. Provides greater tensile and shear strength than equivalent open-end types. 100% mandrel retention. Note: Last 3 digits of the item number indicate the package quantity.

Technical Specs

  • Drill Size #11
  • Item Blind Rivet
  • Grip Range 0.376" - 0.500"
  • Mandrel Material Steel
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 310
  • Single Shear Strength (Lbs.) 220
  • Head Dia. 0.357"
  • Head Height 0.066"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.705"
  • Rivet Head Style Domed
  • Blind Rivet Type Closed End
  • Rivet Style Closed End Rivet
  • Rivet Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list