Skip Content
Discontinued with Replacement
RIVET ALUM/STL MAND CLSED DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/STL MAND CLSED DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD62H200
  • Mfr. Model # AD62H200
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs
Suggested Replacement Product
RIVET ALUM/STL MAND CLSED DOME

Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.063 to 0.125"
  • Hole Size 0.192 to 0.196"
  • Tensile Strength (Lb.) 310
  • Mandrel Material Steel
  • Core -
  • Single Shear Strength (Lbs.) 220
  • Head Dia. 0.357"
  • Head Height 0.066"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.330"
  • Rivet Head Style Domed
  • Rivet Style Closed End Rivet
  • Rivet Body Material Aluminum
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list