Discontinued with Replacement
RIVET ALUM/STL MAND CLSED DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/STL MAND CLSED DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD53H201
  • Mfr. Model # AD53H201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs
Suggested Replacement Product
RIVET ALUM/STL MAND CLSED DOME

Your Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #20
  • Hole Size 0.160 to 0.164"
  • Grip Range 0.126 to 0.187"
  • Tensile Strength (Lb.) 240
  • Mandrel Material Steel
  • Core -
  • Head Dia. 0.312"
  • Head Height 0.051"
  • Single Shear Strength (Lbs.) 155
  • Rivet Dia. 5/32 (0.156)"
  • Rivet Length 0.377"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list