Skip Content
Discontinued with Replacement
RIVET ALUM/STL MAND CLSED DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/STL MAND CLSED DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD41H201
  • Mfr. Model # AD41H201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
RIVET ALUM/STL MAND CLSED DOME

Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.032 to 0.062"
  • Hole Size 0.129 to 0.133"
  • Core -
  • Mandrel Material Steel
  • Tensile Strength (Lb.) 150
  • Single Shear Strength (Lbs.) 105
  • Head Dia. 0.236"
  • Head Height 0.036"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.237"
  • Rivet Head Style Domed
  • Blind Rivet Type Closed End
  • Rivet Body Material Aluminum
  • Rivet Style Closed End Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list