Skip Content
RIVET ALUM/ALUM MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RIVET ALUM/ALUM MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD68ABSLF200
  • Mfr. Model # AD68ABSLF200
  • UNSPSC # 31162204
  • CATALOGUE PAGE # 1069
  • Shipping Weight 0.005 lbs

Product Details

Open-end POP rivets, when set, resemble conventional tubular rivets. However unlike tubular rivets, the mandrel head is retained within the body of the Open-end POP rivet. Note: Last 3 digits of the item number indicate the package quantity.

Technical Specs

  • Drill Size #11
  • Grip Range 0.376" - 0.500"
  • Item Blind Rivet
  • Hole Size 0.192" - 0.196"
  • Tensile Strength (Lb.) 500
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 315
  • Head Dia. 0.625"
  • Head Height 0.075"
  • Rivet Length 0.675"
  • Rivet Dia. 3/16 (0.187)"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List