Skip Content
Discontinued with Replacement
RIVET ALUM/ALUM MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/ALUM MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD616ABS200
  • Mfr. Model # AD616ABS200
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
RIVET ALUM/ALUM MAND O-E DOME

Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.876 to 1.000"
  • Hole Size 0.192 to 0.196"
  • Tensile Strength (Lb.) 500
  • Core -
  • Mandrel Material Aluminum
  • Head Dia. 0.375"
  • Rivet Dia. 3/16 (0.187)"
  • Single Shear Strength (Lbs.) 315
  • Head Height 0.051"
  • Rivet Length 1.175"
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list