Skip Content
Discontinued with Replacement
RIVET ALUM/ALUM MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/ALUM MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD614ABS200
  • Mfr. Model # AD614ABS200
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs
Suggested Replacement Product
RIVET ALUM/ALUM MAND O-E DOME

Price: NA

Technical Specs

  • Item Blind Rivet
  • Drill Size #11
  • Grip Range 0.751 to0 .875"
  • Hole Size 0.192 to 0.196"
  • Tensile Strength (Lb.) 500
  • Core -
  • Mandrel Material Aluminum
  • Head Height 0.051"
  • Head Dia. 0.375"
  • Single Shear Strength (Lbs.) 315
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 1.050"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list