Skip Content
RIVET ALUM/ALUM MAND O-E DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RIVET ALUM/ALUM MAND O-E DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD48ABS201
  • Mfr. Model # AD48ABS201
  • UNSPSC # 31162204
  • CATALOGUE PAGE # 1068
  • Shipping Weight 0.005 lbs

Product Details

Open-end POP rivets, when set, resemble conventional tubular rivets. However unlike tubular rivets, the mandrel head is retained within the body of the Open-end POP rivet. Note: Last 3 digits of the item number indicate the package quantity.

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.376" - 0.500"
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 235
  • Mandrel Material Aluminum
  • Head Height 0.036"
  • Single Shear Strength (Lbs.) 155
  • Head Dia. 0.250"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.625"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list