Skip Content
Discontinued with Replacement
RIVET ALUM/ALUM MAND CLSED DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/ALUM MAND CLSED DOME

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAD54AH201
  • Mfr. Model # AD54AH201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
RIVET ALUM/ALUM MAND CLSED DOME

Price: NA

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.188 to 2.500"
  • Drill Size #20
  • Tensile Strength (Lb.) 240
  • Core -
  • Hole Size 0.160 to 0.164"
  • Single Shear Strength (Lbs.) 155
  • Mandrel Material Aluminum
  • Rivet Dia. 5/32 (0.156)"
  • Head Dia. 0.312"
  • Head Height 0.051"
  • Rivet Length 0.440"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Style Closed End Rivet
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list