Discontinued with Replacement
RIVET ALUM/ALUM MAND C/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIVET ALUM/ALUM MAND C/S

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPAK44ABS201
  • Mfr. Model # AK44ABS201
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
RIVET ALUM/ALUM MAND C/S

Your Price: NA

Technical Specs

  • Drill Size #30
  • Item Blind Rivet
  • Grip Range 0.188 to 0.250"
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 235
  • Core -
  • Mandrel Material Aluminum
  • Head Dia. 0.220"
  • Head Height 0.030"
  • Single Shear Strength (Lbs.) 155
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.375"
  • Rivet Head Style Countersunk
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list