Skip Content
RISER WHEEL STEEL 96L X 18W X 8H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RISER WHEEL STEEL 96L X 18W X 8H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSWR18896
  • Mfr. Model # SWR18896
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 445.0 lbs

Technical Specs

  • Item Wheel Riser
  • Material Steel
  • Overall Length 96"
  • Load Capacity 40,000 lbs.
  • Level Length 64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list