Skip Content
RISER WHEEL STEEL 72L X 24W X 12H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RISER WHEEL STEEL 72L X 24W X 12H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSWR241272
  • Mfr. Model # SWR241272
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 428.0 lbs

Technical Specs

  • Load Capacity 40,000 lbs.
  • Item Wheel Riser
  • Overall Length 72"
  • Material Steel
  • Level Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list