Skip Content
RISER WHEEL STEEL 72L X 24W X 10H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RISER WHEEL STEEL 72L X 24W X 10H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSWR241072
  • Mfr. Model # SWR241072
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 361.0 lbs

Technical Specs

  • Item Wheel Riser
  • Material Steel
  • Load Capacity 40,000 lbs.
  • Level Length 32"
  • Overall Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list