Skip Content
RISER WHEEL STEEL 72L X 18W X 10H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RISER WHEEL STEEL 72L X 18W X 10H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSWR181072
  • Mfr. Model # SWR181072
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Technical Specs

  • Material Steel
  • Item Wheel Riser
  • Load Capacity 40,000 lbs.
  • Overall Length 72"
  • Level Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list