Skip Content
RISER WHEEL ALUM 8IN X 18 X 54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RISER WHEEL ALUM 8IN X 18 X 54

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATWR18-8-54
  • Mfr. Model # ATWR18-8-54
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1977
  • Shipping Weight 56.0 lbs

Product Details

Aluminum wheel riser elevates semi-trailers to loading docks for maximum serviceability during loading and unloading operations. Manufactured from heavy-duty aluminum tread plate for positive traction. All welded aluminum construction. Wheel risers are designed to raise the trailer.

Technical Specs

  • Item Wheel Riser
  • Material Aluminum
  • Load Capacity 30,000 lbs.
  • Overall Length 54"
  • Level Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list