Skip Content
RISER WHEEL ALUM 24 W 10 H 66 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RISER WHEEL ALUM 24 W 10 H 66 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATWR241066
  • Mfr. Model # ATWR241066
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Item Wheel Riser
  • Material Aluminium
  • Overall Length 66"
  • Load Capacity 30,000 lbs.
  • Level Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list