Skip Content
RISER WHEEL ALUM 18 W 8 H 108 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RISER WHEEL ALUM 18 W 8 H 108 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATWR188108
  • Mfr. Model # ATWR188108
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Material Aluminium
  • Item Wheel Riser
  • Load Capacity 30,000 lbs.
  • Overall Length 108"
  • Level Length 84"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list