Skip Content
RISER WHEEL ALUM 18 W 12 H 120 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RISER WHEEL ALUM 18 W 12 H 120 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATWR1812120
  • Mfr. Model # ATWR1812120
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • Item Wheel Riser
  • Load Capacity 30,000 lbs.
  • Material Aluminium
  • Overall Length 120"
  • Level Length 84"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list