Skip Content
RISER CLAMP,1/2 IN,255 LB MAX LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RISER CLAMP,1/2 IN,255 LB MAX LOAD

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWE9
  • Mfr. Model # 1CWE9
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Bolt And Serrated Washer Nut
  • Description/Special Features For Suspending Vertical Steel Pipe Risers
  • Pipe Size (In.) 1/2
  • Standards Conforms With Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 8)
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Electro-Galvanized Steel
  • Length (In.) 8/1/02
  • Width (In.) 1
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list