RIPSTOP TDU PANT,TDU KHAKI,L L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIPSTOP TDU PANT,TDU KHAKI,L L

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14D894
  • Mfr. Model # 14D894
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour TDU Khaki
  • Item Ripstop TDU Pant
  • Material Polyester/Cotton
  • Size L
  • Binding YKK Zipper and Self-Adjusting Comfort Waist
  • Pockets 6
  • Fits Waist Size 36 to 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list