Skip Content
RIPSTOP TDU PANT,DARK NAVY,S L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIPSTOP TDU PANT,DARK NAVY,S L

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14D851
  • Mfr. Model # 14D851
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Dark Navy
  • Material Polyester/Cotton
  • Item Ripstop TDU Pant
  • Size S
  • Pockets 6
  • Binding YKK Zipper and Self-Adjusting Comfort Waist
  • Fits Waist Size 28 to 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list