Skip Content
RIPSTOP TDU PANT,DARK NAVY,L L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RIPSTOP TDU PANT,DARK NAVY,L L

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14D845
  • Mfr. Model # 14D845
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour Dark Navy
  • Item Ripstop TDU Pant
  • Size L
  • Binding YKK Zipper and Self-Adjusting Comfort Waist
  • Material Polyester/Cotton
  • Pockets 6
  • Fits Waist Size 36 to 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list