RIPSTOP HV SURVEYOR VEST ORG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV SURVEYOR VEST ORG M

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI648HVT-MR-O
  • Mfr. Model # 648HVT-MR-O
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2370
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Standards CSA Z96 Class 2 Level 2, ANSI 107 Class 2 Level 2
  • Gender Unisex
  • Item Safety Vest
  • Stripe Color Silver
  • Features 1 Mic Loop On Each Side
  • ANSI Class 2
  • Safety Vest Item Surveyors Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list