Skip Content
RIPSTOP HV SHIRT L/S YEL XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIPSTOP HV SHIRT L/S YEL XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI144HVP-XLT-Y
  • Mfr. Model # 144HVP-XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Material 100% Polyester
  • Item Hi-Vis Shirt
  • Size X-Large
  • Standards CSA Z96 Class 2 Level 2
  • Sleeve Length Long Sleeve
  • Fabric Weight 4.0 oz.
  • Closure Type Button
  • Fits Chest Size 46-1/2"
  • Gender Unisex
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list