RIPSTOP HV SHIRT L/S YEL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV SHIRT L/S YEL L

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI144HVP-LR-Y
  • Mfr. Model # 144HVP-LR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Closure Type Button
  • Size Large
  • Standards CSA Z96 Class 2 Level 2
  • Material 100% Polyester
  • Item Hi-Vis Shirt
  • Fabric Weight 4.0 oz.
  • Sleeve Length Long Sleeve
  • Gender Unisex
  • Fits Chest Size 54-1/2"
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list