RIPSTOP HV SHIRT L/S YEL 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPSTOP HV SHIRT L/S YEL 4XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI144HVP4XLR-Y
  • Mfr. Model # 144HVP-4XLR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Shirt
  • Material 100% Polyester
  • Standards CSA Z96 Class 2 Level 2
  • Size 4X-Large
  • Sleeve Length Long Sleeve
  • Fabric Weight 4.0 oz.
  • Closure Type Button
  • Fits Chest Size 46-1/2"
  • Gender Unisex
  • Number of Outside Pockets 1
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list